Beli pepperl fuchs di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PEPPERL+FUCHS Incremental Rotary EncoderDeskripsi:Incremental rotary encoder
- PEPPERL+FUCHS Triangulation Photoelectric Sensor, Cylindrical Sensoratribut:
- Detection Range (mm): 150
- Housing Material: Polycarbonate
- IP Rating: IP67, IP69, IP69K
- Interface Type: IO-Link
- Light Source: LED
- Maximum DC Voltage (V): 30
- Operating Temperature (°C): -40 to 60
- Output Type: NPN/PNP
- Response Time (ms): 1
- Standards Approvals: Class 2 power supply, cULus, EN 60947-5-2, type rating 1, UL Approval E87056
- Terminal Type: 4-Pin
- maximum Current (mA) : 100
- PEPPERL+FUCHS Diffuse Mode SensorDeskripsi:Diffuse mode sensor, plastic housing, 1000 mm adjustable detection range, red light, light/dark on, npn output, fixed cable
- PEPPERL+FUCHS General Purpose Incremental Encoderatribut:
- Detection Type: photoelectric sampling
- Pulse Count: max. 5000
- Mttfd: 140 a
- Mission Time (TM): 20 a
- L10: 70 E+9 at 6000 rpm
- Diagnostic Coverage (DC): 0%
- Operating Voltage (V): 10 to 30 DC
- No. Load Supply Current (mA): max. 60
- Output Type: push-pull, incremental
- PEPPERL+FUCHS CouplingDeskripsi:Helical couplingatribut:
- Operating Temperature: -30 to 150 °C (-22 to 302 °F)
- Shaft Diameter (mm): d1 = 8 , d2 = 10
- Material: anodized aluminum
- Mass (g): 35
- Radial Offset (mm): max. ± 0.3
- Axial Offset (mm): max. ± 0.5
- Angle Error (°): max. ± 4
- Maximum Torque (N m): 1
- Rotation Speed (rpm): max. 8000
- PEPPERL+FUCHS Inductive Analog Sensoratribut:
- Output Type: Analog current output
- Installation: flush
- Output Polarity: DC
- Measurement Range (mm): 1 to 5
- Operating Voltage (V): 10 to 30
- Repeat Accuracy (µm): 0 to 20
- No. Load Supply Current (mA): ≤ 12
- Output Type (mA): 0 to 20
- PEPPERL+FUCHS Retroreflective Sensor with Polarization FilterDeskripsi:Retroreflective sensor with polarization filter, plastic housing, 5 m detection range, red light, sensitivity adjuster, light/dark on, DC version, NPN output, fixed cableatribut:
- Effective Detection Range (m): 0 to 3.5
- Threshold Detection Range (m): 4.5
- Light Source: LED
- Light Type: modulated visible red light
- Polarization Filter: yes
- Diameter of The Light Spot (mm): approx. 350 at a distance of 4.5 m
- Angle of Divergence (°): approx. 4
- Mttfd: 860 a
- Mission Time (TM): 20 a
- OMRON Rotary Encoder Absolute Type E6CP-Aatribut:
- Output: Open collector output
- Resolution: 256 pulses / revolution
- Accuracy: ± 1 ° or less
- Ambient Humidity (% RH): During use and storage: 35 to 85 (no condensation)
- Cable Length (m): 2
- Case Material: ABS
- Direction of Rotation: Output code increases with CW (right rotation as viewed from the shaft side)
- Inertia Moment (kgm2): 1x10-6 or less
- Insulation Resistance (MΩ): More than 20 (at 500 VDC) between live parts and case
- Material (Main Unit): Polyphenylene sulfide
- Maximum Rotation Speed (rpm): 1000
- Output Capacity: Applied voltage: 28 VDC or less Sink current: 16 mA or less Residual voltage: 0.4 V or less (when sink current is 16 mA)
- Protection Class: IEC standard IP50
- Type: Rotary encoder
- Type of Output Code: Gray binary
- PEPPERL+FUCHS Thru-Beam SensorDeskripsi:Thru-beam sensor, M18 threaded housing design, plastic housing, front optical face, 20 m detection range, red light, dark on, AC/DC version, NPN-FET output, fixed cable
- TELEMECANIQUE SENSORS Limit Switch XCKM Seriesatribut:
- Fixing Mode: By The Body
- Material: Metal
- PEPPERL+FUCHS Ultrasonic SensorDeskripsi:Single head systematribut:
- Standard Target Plate (mm): 100 x 100
- Led Red: solid red: Error red, flashing: program function, object not detected
- Autonics Rotary Encoders Incremental Type E60H(Sine Wave) SeriesDeskripsi:The E60H series sine wave incremental rotary encoders transmit analog sine wave operational amplifier (op-amp) output for speed regulation and position control. C, D output phase signals can be used to calculate absolute position and A, B output phase signals can be multiplied to offer high precision position control comparable to over 10,000 pulses.atribut:
- Accessories: Bracket: 2
- Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
- Inner Shaft Diameter (mm): Ø20
- Maximum Allowed Resolution (rpm): 6000
- Certification: CE
- Control Output: Analog sine wave OP Amp output
- Environment Temperature Level (°C): -20 to 100, enclosed space: -25 to 100
- Maximum Frequency Response (kHz): 200
- Output Phase: A,, B,, Z,, C,, D,
- Power Supply (V): 5 DC ±5% (ripple P-P: Max. 5%)
- Resolution: 2048P/R
- Standard Protection: IP40
- Starting Torque (gf.cm): Max. 200gf- cm (0.02N- m)
- PEPPERL+FUCHS Proximity Sensoratribut:
- Assured Operating Distance (mm): 0 to 6.48
- Bending Radius: > 10 x cable diameter
- Cable Diameter (mm): 6 ± 0.2
- Cable Length (m): 2
- Cable Material: PVC
- Connection Type: Cable
- Core Cross Section (mm²): 0.75
- Degree of Protection: IP67
- Diameter (mm): 18
- Housing Material: Stainless steel 1.4305 / AISI 303
- Installation: Non-flush
- Length (mm): 40
- Output Type: 2-wire
- Rated Operating Distance (mm): 8
- Reduction Factor (r304): 0.85
- Reduction Factor (rAl): 0.4
- Reduction Factor (rCu): 0.3
- Sensing Face: PBT
- Switching Function: Normally closed (NC)
- PEPPERL+FUCHS Background Suppression SensorDeskripsi:Triangulation sensor with background suppression, 100 mm adjustable detection range, red light, light on, NPN output, 2 m fixed cable
- Autonics Rotary Encoder E40S Inkrementalatribut:
- Output Phases: A, B, Z
- Environment Ambient Temperature (°C): -10 to 70; storage: -25 to 85
- Level of Protection: IP50
- Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 90
- Maximum Allowable Revolution (rpm): 5000
- Maximum Response Frequency (kHz): 300
- Type: Incremental
- Autonics Rotary Encoder E80H InkrementalDeskripsi:The E80H series incremental rotary encoders feature an Ø80 mm housing with a Ø30 or Ø32 mm hollow shaft. The encoder provides accurate measurement of angle, position, revolution, speed, acceleration, and distance and is available with a variety of output control options.atribut:
- Output Phases: A, B, Z
- Starting Torque (gf.cm): 200 (Maximum)
- Resolution: 1024
- Accessories: Spring bracket
- Connection Type: Radial Cable Type
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
- Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
- Level of Protection: IP50
- Maximum Allowable Revolution (rpm): 3600
- Maximum Response Frequency (kHz): 200
- Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
- Type: Incremental
- Mother Tool Tesla Meter Portabel (Pengukur Medan Magnet Portabel)atribut:
- Power Supply: AA batteryx4 (included for test)
- Main Unit Size (mm): 64x30x140
- Detection Target: DC magnetic flux density/polarity (N/S), AC magnetic flux density/40 - 500Hz
- Measurement Range (mT): 0 - 3000
- Measurement Unit: for mT
- Size of Sensor Head (mm): 3.5x1.0x65
- Accessories: Sensor (MT-801PRB), Carrying case
- Function: Zero reset, Polarity detect, Maximum detected value hold, Auto power OFF
- Package Size (mm): 180x120x50
- BOURNS Mechanical Rotary Encoder (24 PPR, Flat Shaft 6mm) (Potensiometer)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga pepperl fuchs Terbaru October 2026
| PEPPERL+FUCHS Inductive Sensor | Rp1.599.900 |
| PEPPERL+FUCHS Incremental Rotary Encoder | Rp11.999.900 |
| PEPPERL+FUCHS Triangulation Photoelectric Sensor, Cylindrical Sensor | Rp5.899.900 |
| PEPPERL+FUCHS Diffuse Mode Sensor | Rp2.199.900 |
| PEPPERL+FUCHS General Purpose Incremental Encoder | Rp13.999.900 |
| PEPPERL+FUCHS Coupling | Rp2.499.900 |
| PEPPERL+FUCHS Inductive Analog Sensor | Rp7.599.900 |
| PEPPERL+FUCHS Retroreflective Sensor with Polarization Filter | Rp3.799.900 |
| OMRON Rotary Encoder Absolute Type E6CP-A | Rp4.099.900 |
| PEPPERL+FUCHS Thru-Beam Sensor | Rp3.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





























































































































































%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKM%20Series/8oP103105312-11.jpg)

%20Series/4uP105022174-11.jpg)





/arP108207387-1.jpg)
%20(Potensiometer)/3bP110348119-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)